Shop ASUS
See all product information
Create Account
USB-AX57 NANO
- Mfr # USB-AX57 NANO
- Zoro # G922916554
product price:Â
$
70.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
1 in
Wi-Fi Generation
Wi-Fi 6
Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
Depth
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB-AX57 NANO
- Zoro #
- G922916554
- UPC #
- 199291015234
- Country of Origin
- China
- Wi-Fi Generation
- Wi-Fi 6
- Frequency
- 5 GHz
- Wireless LAN Standard
- IEEE 802.11 a/b/g/n/ac/ax
Dimensions
- Width
- 1 in
- Depth
- 0.6 in
- Height
- 0.4 in
Description
USB-AX57 NANO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.