Zoro Homepage

USB-C2500

  • Mfr # USBC2500

  • Zoro # G912494840


product price: $38.49
/ea

Key Features

Operating System Compatibility
Linux, Windows, Mac OS
Host Interface
USB 3.2 (Gen 1) Type A
Number of Network (RJ-45) Ports
1
Network Technology
2.5GBase-T
Device Supported
NAS Storage Device/Computer/Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2500
Zoro #
G912494840
UPC #
192876863428
Country of Origin
China

Details

Operating System Compatibility
Linux, Windows, Mac OS
Host Interface
USB 3.2 (Gen 1) Type A
Number of Network (RJ-45) Ports
1
Network Technology
2.5GBase-T
Device Supported
NAS Storage Device/Computer/Notebook
Media Type Supported
Twisted Pair
Total Number of Ports
1
Package Contents
USB-C2500 2.5Gigabit Ethernet Adapter, Quick Start Guide, Warranty Card
Item
2.5Gigabit Ethernet Adapter

Description

USB-C2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.