Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VA279HG

  • Mfr # VA279HG

  • Zoro # G216244318


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Active Display Area (H x V)
23.54" x 13.24"
Mount Type
Wall Mountable, Desk Mountable
Pixel Pitch
0.31100 mm x 0.31100 mm
Max. Resolution
1920 x 1080
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA279HG
Zoro #
G216244318
UPC #
-
Country of Origin
China

Dimensions

Depth
2"
Depth with Stand
7.65"
Viewable Screen Size
27"
Width
24.1"
Height
14.3"
Width with Stand
24.15"
Height with Stand
17.60"
Screen Size Class
27"

Details

Active Display Area (H x V)
23.54" x 13.24"
Mount Type
Wall Mountable, Desk Mountable
Pixel Pitch
0.31100 mm x 0.31100 mm
Max. Resolution
1920 x 1080
Native Contrast Ratio
1,500:1
Color
Black
Color Gamut
99% sRGB
VESA Mount Standard
100 x 100
Features
Eye Care+ Technology, GamePlus, Motion Sync, Foldable, Flicker-free, Trace Free Technology, Wide Viewing Angle, Blue Light Filter, sRGB, Cable Lock Slot, Eye Care Technology, QuickFit, Mercury-free, Low Blue Light, SPLENDID Technology, DisplayWidget Center, Anti-glare
VESA Mount Compatible
Yes
Tearing Prevention Technology
Adaptive Sync
Total Number of HDMI Ports
1
Energy Star
Yes
Screen Mode
Full HD
Backlight Technology
LED
Frequency
60 Hz, 50 Hz
Response Time
1 ms
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
16:9
Stand Adjustments
Tilt
Number of Screens
1
Brightness
300 Nit
Environmentally Friendly
Yes
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
HDCP Supported
Yes
Vertical Viewing Angle
178°
Standard Refresh Rate
120 Hz
HDMI
Yes
Vertical Frequency
48 Hz to 120 Hz - HDMI, 50 Hz to 75 Hz - Analog
Response Time Details
1 ms MPRT
Horizontal Frequency
30 kHz to 85 kHz - Analog, 30 kHz to 140 kHz - HDMI
Product Type
Gaming LED Monitor
HDMI Version
1.4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.