Zoro Homepage

VA27EHF

  • Mfr # VA27EHF

  • Zoro # G412432946


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27"
Max. Resolution
1920 x 1080
Width
24.1"
HDMI Inputs
1
Depth
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27EHF
Zoro #
G412432946
UPC #
197105078345
Country of Origin
China

Dimensions

Screen Size
27"
Width
24.1"
Depth
1.9"
Height
14.5"
Width with Stand
24.11"
Depth with Stand
9.45"
Viewable Screen Size
27"
Height with Stand
18.32"

Details

Max. Resolution
1920 x 1080
HDMI Inputs
1
HD Resolution
Full HD
Screen Refresh Rate
100 Hz
Display Type
WLED
Number of Screens
1
Response Time
1 ms
Limited Warranty
36 Month
Environmentally Friendly
Yes
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Aspect Ratio
0.6729
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Energy Star
Yes
Panel Technology
In-plane Switching (IPS) Technology
Frequency
50 Hz, 60 Hz
Response Time Details
1ms MPRT
Horizontal Frequency
30 kHz to 120 kHz - HDMI
HDMI Version
1.4
Native Contrast Ratio
1,300:1
HDCP Supported
Yes
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Product Model
VA27EHF
Tearing Prevention Technology
Adaptive Sync
Mount Type
Wall Mountable
Brightness
250 Nit
Vertical Frequency
48 Hz to 100 Hz - HDMI
Features
Splendid Video Intelligence Technology, Low Blue Light, ComfortView, FPS Mode, Eye-Care, GamePlus, On-screen Display (OSD), Flicker-free, Blue Light, CustomColor Mode, Eye Care+ Technology, Frameless Bezel, Wide Viewing Angle, Cable Lock Slot, Motion Blur Reduction Technology, Anti-glare, PerfectMotion, QuickFit, PerfectAlign, MultiScreen, Crosshair
Stand Adjustments
Tilt
Vertical Viewing Angle
178°
HDMI
Yes
Pixel Pitch
12.2 mil
Package Contents
VA27EHF Widescreen Gaming LED Monitor HDMI cable Power cord Quick start guide Warranty Card
Number of HDMI Ports
1
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze); Environmentally Friendly
Backlight Technology
WLED
Screen Mode
Full HD
Mounting
Wall
Item
Gaming LED Monitor
Includes
HDMI cable, Power cord, Quick start guide, Warranty Card

Description

VA27EHF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.