Zoro Homepage

VG27UQ1A

  • Mfr # VG27UQ1A

  • Zoro # G216244301


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Features
On-screen Display (OSD), Flicker-free, Non-glare, GameVisual, Ergonomic Design, Variable Overdrive, GameFast Input, Extreme Low Motion Blur (ELMB), DisplayWidget Center, Multiple HDR Mode, Kensington Lock, NVIDIA G-SYNC, Low Blue Light, Color Temperature Selection, Ultra Low Latency, High Dynamic Range (HDR), Shadow Boost, HDR10, GamePlus
Panel Technology
Fast IPS
Color
Black
Vertical Frequency
48 Hz to 160 Hz - HDMI, 48 Hz to 160 Hz - DisplayPort
Depth with Stand
8.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG27UQ1A
Zoro #
G216244301
UPC #
197105747784
Country of Origin
China

Dimensions

Depth with Stand
8.42"
Width with Stand
24.20"
Depth
2.2"
Width
24.2"
Screen Size Class
27"
Height with Stand
17.91"
Viewable Screen Size
27"
Height
14.4"

Details

Features
On-screen Display (OSD), Flicker-free, Non-glare, GameVisual, Ergonomic Design, Variable Overdrive, GameFast Input, Extreme Low Motion Blur (ELMB), DisplayWidget Center, Multiple HDR Mode, Kensington Lock, NVIDIA G-SYNC, Low Blue Light, Color Temperature Selection, Ultra Low Latency, High Dynamic Range (HDR), Shadow Boost, HDR10, GamePlus
Panel Technology
Fast IPS
Color
Black
Vertical Frequency
48 Hz to 160 Hz - HDMI, 48 Hz to 160 Hz - DisplayPort
Color Gamut
95% DCI-P3
DisplayPort
Yes
VESA Mount Compatible
Yes
Number of Speakers
2
Number of HDMI 2.1 Ports
2
Vertical Viewing Angle
178°
Response Time
1 ms
Screen Mode
4K UHD
Speakers
Yes
Backlight Technology
LED
Tearing Prevention Technology
FreeSync Premium/G-sync Compatible
Response Time Details
1 ms GTG
HDCP Supported
Yes
Horizontal Frequency
30 kHz to 255 kHz - HDMI, 356 kHz - DisplayPort
Active Display Area (H x V)
23.49" x 13.21"
Brightness
300 Nit
Max. Resolution
3840 x 2160
Mount Type
Wall Mountable
Native Contrast Ratio
1,000:1
HDMI
Yes
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Product Type
Gaming LED Monitor
VESA Mount Standard
100 x 100
Number of Screens
1
HDMI Version
2.1
Stand Adjustments
Tilt
Pixel Pitch
0.15500 mm x 0.15500 mm
Color Supported
16.7 Million Colors
Frequency
60 Hz, 50 Hz
Total Number of HDMI Ports
2
Standard Refresh Rate
160 Hz
Aspect Ratio
16:9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.