Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VU34WCIP-W

  • Mfr # VU34WCIP-W

  • Zoro # G016244303


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Depth
4.3"
Number of Screens
1
Height with Stand
19.13"
Depth with Stand
8.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU34WCIP-W
Zoro #
G016244303
UPC #
197105740150
Country of Origin
China

Dimensions

Depth
4.3"
Height with Stand
19.13"
Depth with Stand
8.10"
Width
31.8"
Height
14.3"
Viewable Screen Size
34"
Width with Stand
31.78"
Screen Size Class
34"

Details

Energy Star
Yes
Number of Screens
1
HDMI Version
2
Active Display Area (H x V)
31.39" x 13.14"
Native Contrast Ratio
3,000:1
Vertical Frequency
48 Hz to 100 Hz - USB Type C, 48 Hz to 100 Hz - HDMI, 48 Hz to 100 Hz - DisplayPort
Backlight Technology
LED
Speakers
Yes
Features
Cable Management, Mercury-free, Energy Saving Mode, Blue Light Filter, HDR10, Low Blue Light, Eye Care+ Technology, Ambient Light Sensor, Color Vibrance, Ergonomic Design, SmoothMotion Technology, Picture by Picture, Non-glare, DisplayWidget Center, Auto Brightness Control (ABC), Picture in Picture, Color Temperature Selection, Motion Sync, Flicker-free, Cable Lock Slot, SPLENDID Technology, QuickFit, Wide Viewing Angle
Brightness
300 Nit
Environmentally Friendly
Yes
Standard Refresh Rate
100 Hz
Maximum Power Consumption
28.20 W
Aspect Ratio
21:9
Mount Type
Wall Mountable
HDCP Supported
Yes
Screen Mode
UW-QHD
Adjustable Stand
Yes
DisplayPort
Yes
VESA Mount Compatible
Yes
Total Number of HDMI Ports
1
HDMI
Yes
Vertical Viewing Angle
178°
Pixel Pitch
0.23180 mm x 0.23180 mm
Product Type
LED Monitor
Number of USB Ports
5
Number of DisplayPorts
1
Max. Resolution
3440 x 1440
Panel Technology
Vertical Alignment (VA)
Stand Adjustments
Height, Tilt
USB
Yes
Curvature
1500R
Built-in Devices
USB Hub
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Horizontal Frequency
40 kHz, 150 kHz - HDMI
Frequency
60 Hz, 50 Hz
Tearing Prevention Technology
Adaptive Sync
Response Time Details
1 ms MPRT
Bezel Design
Frameless
Response Time
1 ms
Number of Speakers
2
Curved Screen
Yes
Number of HDMI 2.0 Ports
1
Total Number of USB Type-C Ports
1
Color Supported
16.7 Million Colors
USB Type-C
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.