Zoro Homepage

WEBCAM C3

  • Mfr # ASUS WEBCAM C3

  • Zoro # G216288367


product price: $54.49
/ea

Key Features

Focus Modes
Fixed Focus
Resolution
1920 x 1080
Widescreen
Yes
Operating System Supported
Windows
Effective Resolution
2 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS WEBCAM C3
Zoro #
G216288367
UPC #
195553166805
Country of Origin
United States

Details

Focus Modes
Fixed Focus
Item
Webcam
Resolution
1920 x 1080
Widescreen
Yes
Operating System Supported
Windows
Effective Resolution
2 Megapixel
Maximum Frame Rate
30 fps
Host Interface
USB Type A
Microphone
Yes

Description

ASUS WEBCAM C3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.