Zoro Homepage
This item is Discontinued.
Asus Wi-Fi 6 IEEE 802.11ax Ethernet Wireless Router RT-AX1800S

Wi-Fi 6 IEEE 802.11ax Ethernet Wireless Router (Discontinued)

  • Mfr # RT-AX1800S
  • Zoro # G709908086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-AX1800S
Zoro #
G709908086
UPC #
195553207942
Country of Origin
China

Description

AX1800 Dual Band WiFi 6 802.11ax Router supporting MU-MIMO and OFDMA technology, with AiProtection Classic network security powered by Trend MicroNew-Gen WiFi Standard - WiFi 6802.11ax standard supporting MU-MIMO and OFDMA technology for better efficiency and throughput.Ultra-fast WiFi Speed - RT-AX1800S supports 1024-QAM for dramatically faster wireless connections. With a total networking speed of about 1800Mbps - 574 Mbps on the 2.4GHz band and 1201 Mbps on the 5GHz band.Increase Capacity and Efficiency - Supporting not only MU-MIMO but also OFDMA technique to efficiently allocate channels, communicate with multiple devices simultaneously5 Gigabit ports - One Gigabit WAN port and four Gigabit LAN ports, 10X faster than 100-Base T Ethernet.AiProtection and Parental Controls - helps keep your network protected and allow you to set the time limit for a client's network usageGet Your Home Ready for WiFi 6 802.11axThe growing number of connected personal and IoT devices has led to an overall increase in network density that is pushing the limits of the current WiFi standard. The latest WiFi 6802.11ax standard provides future-proof technologies, higher network efficiency, faster WiFi speeds, greater coverage and improved battery life for connected devices, providing a significantly better networking experience for users.Next-Gen WiFi SpeedRT-AX1800S is a 2x2 dual-band WiFi router that provides 80MHz bandwidth and 1024-QAM for dramatically faster wireless connections. With a total networking speed of about 1800Mbps - 574Mbps on the 2.4GHz band and 1201Mbps on the 5GHz band - RT-AX1800S is 1.5X faster than 802.11ac 2x2 dual-band routers.Network Efficiency, Built for Multi-device HouseholdsWith a revolutionary combination of OFDMA and MU-MIMO technology, 802.11ax technology provides up to 4X greater network capacity and efficiency in traffic-dense environments. Previous-generation 802.11ac WiFi can only handle one device at a time on each network channel, which is an inefficient use of available bandwidth. OFDMA support in the WiFi 6802.11ax standard divides each channel into small sub-channels, allowing signals from multiple devices to be bundled together and transmitted simultaneously, reducing latency for a smoother, more responsive WiFi experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.