Zoro Homepage

X807 STRIX SCOPE RX TKLWLD/RD

  • Mfr # X807STRIXSCOPERXTKLWLD/RD

  • Zoro # G912926976


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Strix Scope RX TKL Wireless Deluxe Gaming Keyboard, 1 x USB Type-C to Type-A Cable, 1 x USB Wireless Dongle, 1 x Wireless Dongle Extender, 1 x Magnetic Leatherite Wrist Rest, 1 x ROG Sticker, 1 x Warranty Booklet, 1 x Quick Start Guide
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Backlight Type
RGB LED
Operating System Compatibility
Windows 11, Windows 10
Height
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X807STRIXSCOPERXTKLWLD/RD
Zoro #
G912926976
UPC #
195553322287
Country of Origin
China

Dimensions

Height
1.54 in
Width
14.02 in
Depth
5.35 in

Details

Package Contents
Strix Scope RX TKL Wireless Deluxe Gaming Keyboard, 1 x USB Type-C to Type-A Cable, 1 x USB Wireless Dongle, 1 x Wireless Dongle Extender, 1 x Magnetic Leatherite Wrist Rest, 1 x ROG Sticker, 1 x Warranty Booklet, 1 x Quick Start Guide
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Backlight Type
RGB LED
Operating System Compatibility
Windows 11, Windows 10
Bluetooth Version
5.2
Backlight
Yes
Wireless Operating Frequency
2.40 GHz
Hot Keys
Function, Volume Down, Next Window, Stop, Brightness, Stealth Key, Mute, Previous Track/Rewind, Volume Up, Play/Pause
Number of Keys
84
Keyboard/Keypad Host Interface
USB 2.0
Platform Supported
PC
Keyboard/Keypad Features
Programmable Keys
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Keyswitch Technology
Mechanical
Item
Gaming Keyboard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.