
X901 STRIX SCOPE II 96 WL NXSW
Mfr # X901STRIXSCOPEII96WLNX
Zoro # G012671226
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Anti-ghosting
Yes
Keyboard/Keypad Host Interface
USB 2.0 Type A
Keyboard/Keypad Features
Compact Keyboard, N-key Rollover, Anti-ghosting, Ergonomic, Braided Cable, Hot-swappable Switches, Detachable Wrist Rest, Programmable Keys, Adjustable Tilt
Power Source
Battery
Device Supported
Xbox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X901STRIXSCOPEII96WLNX
Zoro #
G012671226
UPC #
197105140417
Country of Origin
China
Dimensions
Height
1.50 in
Width
14.80 in
Keyboard/Keypad Cable Length
6.56 ft
Depth
5.40 in
Details
Anti-ghosting
Yes
Keyboard/Keypad Host Interface
USB 2.0 Type A
Keyboard/Keypad Features
Compact Keyboard, N-key Rollover, Anti-ghosting, Ergonomic, Braided Cable, Hot-swappable Switches, Detachable Wrist Rest, Programmable Keys, Adjustable Tilt
Power Source
Battery
Device Supported
Xbox
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Backlight Type
RGB LED
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyswitch Technology
Mechanical
Bluetooth Version
5.1
Hot Keys
Windows Lock Key
Backlight
Yes
Color
Black
Maximum Battery Life
2 Month
Operating System Compatibility
Windows 11
Platform Supported
PC
Package Contents
Strix Scope II 96 Wireless Gaming Keyboard 1 x Wrist Rest 1 x 2-in-1 ROG Keycap & Switch Puller 1 x Wireless Receiver 1 x USB Extender 1 x ROG-themed Spacebar Keycap 1 x USB Cable 1 x ROG Sticker 1 x Quick Start Guide 1 x Warranty Booklet
Wireless Operating Frequency
2.40 GHz
Item
Gaming Keyboard
Description
Asus ROG Strix Scope II 96 Wireless Gaming Keyboard - Wired/Wireless Connectivity - Bluetooth/RF - 5.1 - 2.40 GHz - USB 2.0 Type A Interface - RGB LED - Windows Lock Key Hot Key(s) - Windows 11 - Xbox - PC - Mechanical Keyswitch - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.