
ZENBEAM MINI LED PORTABLE WIRELESS PROJECTOR 300 LED LUMENS
Mfr # E2
Zoro # G216522584
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Graphic Mode
WVGA
Projection Method
Front
Speaker Included
Yes
Wireless LAN
Yes
Mount Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2
Zoro #
G216522584
UPC #
195553014366
Country of Origin
China
Dimensions
Maximum Diagonal Image Size
100"
Height
1.6"
Width
4.3"
Depth
4.2"
Details
Graphic Mode
WVGA
Projection Method
Front
Speaker Included
Yes
Wireless LAN
Yes
Mount Type
Portable
Contrast Ratio
400:1
USB
Yes
Native Resolution
854 x 480
HDMI Inputs
Yes
Standard Mode Brightness
300 lm
Lamp Type
LED
Item
DLP Projector
Normal Mode Lamp Life
30000 Hour
Max. Resolution
1920 x 1080
Operating Power Consumption
500 mW
Number of Lamps
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.