Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZenScreen 16in Class LCD Monitor, 16:9, Silver

  • Mfr # MB16ACV

  • Zoro # G215680810


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Depth
0.4"
Height
8.9"
Width
14.1"
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB16ACV
Zoro #
G215680810
UPC #
192876978498
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
16 in
Depth
0.4"
Height
8.9"
Width
14.1"
Depth with Stand
0.41"
Width with Stand
14.09"
Height with Stand
8.85"
Screen Size Class
16"
Viewable Screen Size
15.6"

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
75 Hz
Number of USB Ports
1
Dynamic Contrast Ratio
100,000,000:1
Mounting
Arm Mount
Number of USB Type-C Ports
1
Aspect Ratio
16:9
Includes
Quick start guide, USB-C cable, USB-C to A cable, Warranty Card, ZenScreen sleeve
Number of Screens
1
Color
Silver
Pixel Pitch
0.17900 mm x 0.17900 mm
HDCP Supported
Yes
Horizontal Viewing Angle
178°
Native Contrast Ratio
800:1
Features
QuickFit, Anti-glare, Flicker-free, Splendid Video Intelligence Technology, Display Widget, GamePlus, Trace Free Technology, Low Blue Light
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Frequency
31 kHz to 75 kHz - DisplayPort
Brightness
250 Nit
Response Time Details
5 ms GTG
Vertical Viewing Angle
178°
Backlight Technology
LED
Item
LCD Monitor
USB Type-C
Yes
USB
Yes
Mount Type
Arm-mountable
Response Time
5 ms
Package Contents
ZenScreen Widescreen LCD Monitor, Quick start guide, USB-C cable, USB-C to A cable, Warranty Card, ZenScreen sleeve

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.