Zoro Homepage

ZenScreen 24in Class Full HD LED Monitor, 16:9, Black

  • Mfr # MB249C

  • Zoro # G415680689


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Speakers
Yes
Depth
0.9 in
Max. Resolution
1920 x 1080
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB249C
Zoro #
G415680689
UPC #
195553963664
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
24 in
Depth
0.9 in
Height
13.6 in
Width
21.2 in
Depth with Stand
11.90 in
Height with Stand
28.01 in
Width with Stand
21.23 in

Details

Speakers
Yes
Max. Resolution
1920 x 1080
Screen Refresh Rate
75 Hz
Response Time Details
5ms GTG
USB Type-C
Yes
HDMI
Yes
Operating Power Consumption
13 W
Stand Adjustments
Pivot, Height, Swivel, Tilt, Extend
Pixel Pitch
0.27450 mm x 0.27450 mm
Aspect Ratio
16:9
Features
Frameless Bezel, Eye Care Technology, Low Blue Light, QuickFit, Flicker-free, DisplayWidget Lite, Wide Viewing Angle, Anti-glare, Trace Free Technology, Ultra Slim, GamePlus, Splendid Video Intelligence Technology, Cable Lock Slot, Ergonomic Design
Number of Speakers
2
Number of USB Ports
1
Includes
C-Clamp Arm, HDMI Cable, L-shaped Screwdriver, Partition Hook, Power Adapter, Power Cord, Quick Start Guide, USB-C Cable, Warranty Card
VESA Mount Compatible
Yes
Native Contrast Ratio
1,000:1
Mounting
Wall Mount, Arm Mount
HDCP Supported
Yes
HDMI Version
1.4
Number of Screens
1
Vertical Frequency
48 Hz to 75 Hz - USB Type C, 48 Hz to 75 Hz - HDMI
VESA Mount Standard
100 x 100
Number of USB Type-C Ports
1
Number of HDMI Ports
1
Color
Black
Active Display Area
20.75 in H x 11.67 in V
Number of HDMI Inputs
1
Horizontal Frequency
24 kHz to 84 kHz - HDMI, 84 kHz to 84 kHz - USB Type C
Screen Mode
Full HD
Green Environmental Attribute
ENERGY STAR 8.0, Environmentally Friendly
Item
LED Monitor
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Frequency
50/60 Hz
Vertical Viewing Angle
178°
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Brightness
250 Nit
Tearing Prevention Technology
Adaptive Sync/FreeSync

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.