This item is Discontinued.

Asus ZENSCREEN FOLD OLED 17.3 1440P USB-C PORTABLE MONITOR MQ17QH QHD 2560X19 MQ17QH

This item is Discontinued.

Asus

ZENSCREEN FOLD OLED 17.3 1440P USB-C PORTABLE MONITOR MQ17QH QHD 2560X19 (Discontinued)

Mfr # MQ17QH
Zoro # G115659015
UPC # 197105406223
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MQ17QH
Zoro #
G115659015
UPC #
197105406223
Country of Origin
China

Dimensions

Width
14-1/2 in
Depth
0.4"
Height
11.3"
Viewable Screen Size
17.3"
Screen Size Class
17"

Details

Max. Resolution
2,560 x 1,920
Horizontal Viewing Angle
160°
Color Gamut
100% DCI-P3
Color Supported
1073.7 Million Colors (10-bit)
HDCP Supported
Yes
Brightness
500 Nit
Pixel Pitch
0.13700 mm x 0.13700 mm
Horizontal Frequency
24 kHz to 83 kHz - HDMI, 24 kHz to 83 kHz - USB Type C
Vertical Frequency
24 Hz to 60 Hz - USB Type C, 24 Hz to 60 Hz - HDMI
Native Contrast Ratio
1,000,000:1
Product Type
OLED Monitor
Maximum Power Consumption
12 W
Vertical Viewing Angle
160°
Mini HDMI
Yes
Standard Refresh Rate
60 Hz
Response Time Details
0.2 ms GTG
Panel Technology
OLED
Total Number of USB Type-C Ports
2
USB Type-C
Yes
Number of Screens
1
Mount Type
Tripod
Number of USB Ports
2
Screen Mode
QHD
Aspect Ratio
4:3
Total Number of Mini HDMI Ports
1
Frequency
60 Hz, 50 Hz
Energy Star
Yes
Features
SPLENDID Technology, VESA DisplayHDR 500, MultiScreen, Foldable, GamePlus, On-screen Display (OSD), Low Blue Light, QuickFit, DisplayWidget Center, Landscape/Portrait Viewable, Flicker-free, Portable, Ergonomic Design
Response Time
0.20 ms
USB
Yes

Description

ASUS ZENSCREEN FOLD OLED 17.3 1440P USB-C PORTABLE MONITOR MQ17QH QHD 2560X19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.