Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZenScreen Smart Monitor- 27-inch UHD, 3840 x 2160 IPS

  • Mfr # MS27UC

  • Zoro # G515680688


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Screen Refresh Rate
60 Hz
Width
24.1"
Speakers
Yes
Screen Size
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS27UC
Zoro #
G515680688
UPC #
197105634640
Country of Origin
Taiwan, Province of China

Dimensions

Width
24.1"
Screen Size
27 in
Height
15.4"
Depth
1.8"
Width with Stand
24.15"
Depth with Stand
6.69"
Height with Stand
20.04"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
60 Hz
Speakers
Yes
Stand Adjustments
Height, Tilt
Green Environmental Attribute
Energy Star
Backlight Technology
LED
USB Type-C
Yes
Aspect Ratio
16:9
Active Display Area
23.49 in H x 13.21 in V
Frequency
60 Hz, 50 Hz
Dynamic Contrast Ratio
100,000,000:1
Vertical Viewing Angle
178°
Wireless LAN
Yes
Includes
(2) AAA Battery, DisplayPort Cable, HDMI Cable, Power Cord, Quick Start Guide, Remote Controller, USB-C Cable, Warranty Card
Features
Ergonomic Design, Cable Management, Low Blue Light, Voice Assistant, On-screen Display (OSD), 6-axis Color Adjustment, Miracast Technology, Smart TV Apps, Small Carbon Footprint, App Casting, High Dynamic Range (HDR), Flicker-free, sRGB, Wide Viewing Angle, Non-glare, HDR10, Multiview, VESA DisplayHDR 400, HDR10+, Split Screen
Vertical Frequency
40 Hz to 60 Hz - HDMI, 40 Hz to 60 Hz - DisplayPort
Panel Technology
In-plane Switching (IPS) Technology
Number of DisplayPorts
1
Number of HDMI 2.0 Ports
1
Horizontal Frequency
30 kHz to 160 kHz - DisplayPort, 30 kHz to 160 kHz - HDMI
Response Time Details
5 ms GTG
Number of Speakers
2
HDMI
Yes
HDCP Supported
Yes
Bluetooth
Yes
Number of HDMI Ports
1
Number of USB Type-C Ports
1
Number of USB Ports
3
Virtual Assistant Supported
Google Assistant
Number of USB 2.0 Type-A Ports
2
Color
Silver
Application
Gaming
VESA Mount Standard
100 x 100
HDMI Version
2
Mounting
Wall Mount
Brightness
400 Nit
DisplayPort
Yes
Item
Smart LED Monitor
Pixel Pitch
0.15500 mm x 0.15500 mm
Screen Mode
4K UHD
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Number of Screens
1
Color Supported
1073.7 Million Colors (10-bit)
Adjustable Stand
Yes
Bluetooth Standard
Bluetooth 5.0
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Color Gamut
99% sRGB
Response Time
5 ms
Mount Type
Wall Mountable
Active Display Area (H x V)
23.49" x 13.21"
Energy Star
Yes
USB
Yes
Package Contents
ZenScreen Smart Monitor 2 x AAA Battery DisplayPort Cable HDMI Cable Power Cord Quick Start Guide Remote Controller USB-C Cable Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.