Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZenWiFi BT6 Tri-band WiFi 7 Mesh

  • Mfr # ZENWIFIBT62PK

  • Zoro # G815086456


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Virtual Assistant Supported
Google Assistant
Total Number of Antennas
7
Network Band
Tri Band
Encryption Standard
WPA3-Personal, WPA2, WPA, WPA2-ENT, WPA3-ENT, WPS
UNII Maximum Frequency
6 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZENWIFIBT62PK
Zoro #
G815086456
UPC #
197105537958
Country of Origin
China

Details

Virtual Assistant Supported
Google Assistant
Total Number of Antennas
7
Network Band
Tri Band
Encryption Standard
WPA3-Personal, WPA2, WPA, WPA2-ENT, WPA3-ENT, WPS
UNII Maximum Frequency
6 GHz
Total Wireless Transmission Speed
1.18-GB/s
USB Standard
USB 3.0
Flash Memory Capacity
128 MB
Wi-Fi Generation
Wi-Fi 7
Number of Network (RJ-45) Ports
3
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Wi-Fi Mesh System
Yes
UNII Band
Yes
VPN Supported
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Broadband Transmission Technology
Ethernet
Wireless Performance
BE9400
AI-powered
Yes
MU-MIMO Technology
Yes
ISM Band
Yes
Total Number of Network Ports
4
Number of Broadband (RJ-45) Ports
1
USB
Yes
Number of Internal Antennas
7
ISM Maximum Frequency
2.40 GHz
Standard Memory
1 GB
Item
Wireless Router

Description

ASUS ZenWiFi BT6 Tri-band WiFi 7 Mesh, 9.4 Gbps, 5800 sq.ft. 2pk, 2.5G WAN Port, Security and Parental Controls Included, Smart Home Master SSIDs, 4G & 5G Mobile Tethering

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.