This item is Discontinued.

Asus ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router ZENWIFIPROET12

ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (Discontinued)

  • Mfr # ZENWIFIPROET12
  • Zoro # G909908145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZENWIFIPROET12
Zoro #
G909908145
UPC #
195553360104
Country of Origin
China

Dimensions

Width
4.5 in

Details

Item
Wireless Router
Features
Alexa Wi-Fi 6E Tri Band, Ethernet IEEE 802.11ax, 2.5 Gigabit Ethernet, Desktop Form Factor
Color
Black
Includes
Asus ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router, RJ-45 Cable, Power Adapter, Quick Start Guide, Warranty Card
Wi-Fi Generation
Wi-Fi 6E
Encryption Standard
WPA2-PSK, WPA-ENT, WPA-PSK, WPA2-ENT, WPA3-Personal, WPS
Virtual Assistant Supported
Alexa
ISM Band
Yes
UNII Band
Yes
Number of Network (RJ-45) Ports
3
Total Number of Antennas
10
Package Contents
ZenWiFi Pro ET12 Wireless Router, RJ-45 Cable, Power Adapter, Quick Start Guide, Warranty Card
Energy Star
Yes
UNII Maximum Frequency
6 GHz
Number of Wi-Fi Satellites Included
2
Broadband Transmission Technology
Ethernet
ISM Maximum Frequency
2.40 GHz
Number of Wi-Fi Satellites Supported
9
Number of Broadband (RJ-45) Ports
1
Network Band
Tri Band
Total Wireless Transmission Speed
1.34-GB/s
Wi-Fi Mesh System
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of Internal Antennas
10
VPN Supported
Yes
Wireless LAN Standard
IEEE 802.11ax

Description

ZenWiFi Pro ET12, Wider Range with Superior SpeedZenWiFi Pro is the new paradigm for whole-home mesh WiFi, combining performance and beauty in a perfectly balanced package. Working with the ASUS WiFi 6E ecosystem, it takes the productivity and entertainment capabilities of your whole-home network to the next level.More Streams, More BandwidthZenWiFi Pro ET12 is a 12-stream device, with combined total data rates up to 11000 Mbps. This boosts its capacity for transmitting and receiving data to large numbers of devices simultaneously, reducing dead zones and giving ZenWiFi Pro ET12 the performance edge for the busiest home networks.RangeBoost PlusASUS RangeBoost Plus is the latest, most powerful version of our renowned RangeBoost technology, and it improves coverage for all your WiFi devices including legacy devices. Using a next-gen flagship Broadcom WiFi chipset and a 2.0GHz 64-bit quad-core CPU, RangeBoost Plus leverages multiple exclusive ASUS technologies to dramatically improve WiFi signal range and coverage by up to 38%.Easy Scalability for Flexible NetworkingWith ASUS AiMesh, it's easy to add extra nodes for improved coverage or new features - simply add any AiMesh-compatible router!Dual 2.5G LAN and WAN PortsZenWiFi Pro ET12 has both a 2.5G LAN port and a 2.5G WAN port, so you can enjoy full 2.5 Gbps speeds all the way from a compatible ISP to your compatible wired devices.New 6 GHz Band for Stable Backhaul5 GHz and 2.4 GHz bands are getting more and more crowded with the growing number of home devices. The new 6 GHz band is reserved exclusively for WiFi 6E devices, so there's no interference from other legacy devices. This makes it ideal for use as a stable backhaul connection. You can also select the wired Ethernet for the backhaul connection between nodes. Alternatively, you can choose automatic mode and let ZenWiFi Pro ET12 choose the best connection type based on your environment. The choice is always yours!Engineered for PerformanceZenWiFi Pro ET12 is engineered to deliver maximum WiFi performance - with throughput improved by up to 18%- from the latest Broadcom WiFi chipset and CPU . The eight external antennas are carefully located and angled within the special transparent compartment on the top of the router, minimizing interference while maximizing signal coverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.