This item is Discontinued.

Asus ASUS TeK DRW-24B3ST-BLK-G DVD-RW DRW-24B3ST-BLK-G SATA 24X Nero 9 Black Retail DRW-24B3ST/BLK/G

ASUS TeK DRW-24B3ST-BLK-G DVD-RW DRW-24B3ST-BLK-G SATA 24X Nero 9 Black Retail (Discontinued)

  • Mfr # DRW-24B3ST/BLK/G
  • Zoro # G304032414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRW-24B3ST/BLK/G
Zoro #
G304032414
UPC #
610839416011
Country of Origin
China

Dimensions

Compatible Drive Bay Width
5.25 in

Details

Item
DVD-Writer
Color
Black
Standards
JIS-C-0950
Features
Energy Star; Environmentally Friendly
Media Layer Supported
Double-layer
Max. DVD Write Speed
24x
Max. DVD Read Speed
16x
Drive Interface
SATA
Buffer
1.50 MB
Max. DVD Rewrite Speed
8x
Platform Supported
PC
Max. CD Read Speed
48x
Drive Type
Internal
Max. CD Write Speed
48x
System Requirements
Processor: Pentium 300 MHz or higher or higher, Memory: 128MB or more is recommended, HDD: 10 GB or more.Operating System(s): Windows XP, Windows Vista, Windows 7.
Max. CD Rewrite Speed
24x
Optical Media Supported
DVD-RAM/± R/± RW

Description

ASUS DRW-24B3ST is a powerful 24X DVD±R/12X DVD±R(DL)/8X DVD+RW/6X DVD-RW/16X DVD-ROM/12X DVDRAM/ 48X CD-R/32X CD-RW/48X CD-ROM for a seamless function of flexibility, high quality and reliability.
  • E-Green - automatically optimizes your drive s power consumption.
  • E-Hammer - allows you to permanently delete the data on writable disc (CD-R and DVD-R) formats.
  • Optimal Tuning Strategy - Cover both media and drive variations as well as operating temperature, optimal write speed detection, improve write quality.
  • Auto Vibration Reducing System - designed to reduce vibration and noise induced by unbalanced mass of rotating machinery.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.