2-BAY NAS, INTEL JASPER LAKE QUAD-CORE, 4GB DDR4 SODIMM, M.2 NVME SLOTS X 4, 2.5

  • Mfr # AS6702T

  • Zoro # G914885189


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Protocols
SSH, RTSP, TLS, RSync, IPSec, SSL, WEBDAV, L2TP, IPv6, UPnP, LDAP, IPv4, PPTP, HTTPS, PAP, FTP, TCP/IP, FTPS, SMTP, UDP, IMAP, SMB 2.0, AFP, iSCSI, SFTP, CIFS/SMB, TFTP, DDNS, POP3, CHAP, SNMP, SMB 3.0, HTTP, NFS
Memory Technology
DDR4 SDRAM
Operating System
ADM 4.1
RAID Levels
0, 1, JBOD
Processor Manufacturer
Intel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS6702T
Zoro #
G914885189
UPC #
887372901605
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.4 in
Width
4.3 in
Depth
9.1 in

Details

Protocols
SSH, RTSP, TLS, RSync, IPSec, SSL, WEBDAV, L2TP, IPv6, UPnP, LDAP, IPv4, PPTP, HTTPS, PAP, FTP, TCP/IP, FTPS, SMTP, UDP, IMAP, SMB 2.0, AFP, iSCSI, SFTP, CIFS/SMB, TFTP, DDNS, POP3, CHAP, SNMP, SMB 3.0, HTTP, NFS
Memory Technology
DDR4 SDRAM
Item
SAN/NAS Storage System
Operating System
ADM 4.1
RAID Levels
0, 1, JBOD
Processor Manufacturer
Intel
Number of Hard Drives Installed
0
Standard Memory
4 GB
Network (RJ-45)
Yes
Number of Hard Drives Supported
2
Includes
Quick Installation Guide, (1) AC Power Cord, (1) AC Power Adapter, (2) RJ-45 LAN Cable(Cat 5e), 8 x Flat Head Screw (for 3.5" HDD), 8 x Flat Head Screw (for 2.5" HDD)
Ethernet Technology
2.5 Gigabit Ethernet
Processor Model
N5105
Flash Memory Capacity
8 GB
Number of Network (RJ-45) Ports
2
Number of USB 3.2 Gen 2 Ports
2
Number of Solid State Drive Supported
2
Number of 2.5"/3.5" Bays
2
RAID Supported
Yes
Number of Solid State Drive Installed
0
Processor Speed
2 GHz
Number of USB Ports
2
Max. Power Supply Wattage
65 W
Number of Total Expansion Bays
2
Processor Type
Celeron
HDMI
Yes
Controller Type
Serial ATA/600
Processor Core
Quad-core (4 Core)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.