Zoro Homepage
This item is Discontinued.
At-A-Glance 22 x 17" Desk Pad Calendar DMD1413214

22 x 17" Desk Pad Calendar (Discontinued)

  • Mfr # DMD1413214
  • Zoro # G6141655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMD1413214
Zoro #
G6141655
UPC #
038576115989
Country of Origin
United States

Dimensions

Sheet Size
22 in x 17 in

Details

Item
Sea Images Monthly Desk Pad Calendar with Notes Section
Style
Calendars-Desk Pad
Refills
No
Format
One Month Per Two-Page Spread
Features
Sea Images Design, Unruled Blocks
Paper Color
Sea Images
Julian Dates
Yes

Description

Sea Images Monthly Desk Pad Calendar with Notes Section, Format One Month Per Two-Page Spread, Sheet Size 22 in x 17 in, Features Sea Images Design, Unruled Blocks, Julian Dates Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.