Zoro Homepage

22 x 17" Desk Pad/Wall Calendar, White

  • Mfr # AAGGG250000

  • Zoro # G2308610


product price: $10.79
/ea

Key Features

Style
Monthly
Refills
No
Color
White
Sheet Size
22 in x 17 in
Format
One Month Per Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGGG250000
Zoro #
G2308610
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
22 in x 17 in
Sheet Height
22 in
Sheet Width
17 in

Details

Item
Desk Pad Calendar
Style
Monthly
Refills
No
Color
White
Format
One Month Per Page
Features
Full-Year Reference Calendar, Muted Earth Color Scheme
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Desk Pad Calendar
Cover Color
White
Paper Color
White
Includes Julian Dates
Julian Dates Not Included
Calendar Term
12-Month (Jan-Dec)
Date Format
One Month per Page
Refillable
Not Refillable

Description

Desk Pad/Wall Calendar, Monthly, One Month Per Page Format, Sheet Size 22 In. x 17 In., Color White, 30 Percent Post Consumer Recycled Content, Non-Refillable, Features Muted Earth Color Scheme and Full-Year Reference Calendar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.