Vertical/Horizontal Wall Calendar, 24 x 36, White/Blue/Red Sheets, 12-Month (Jan to Dec): 2025

  • Mfr # PM212-28

  • Zoro # G5110415


product price:  $19.35
/ea

Key Features

Refills
No
Style
Vertical: One Year per Page; Horizontal: One Year per Page
Sheet Size
24 x 36
Color
Family: White; Sheet: White/Blue/Red
Format
Yearly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM212-28
Zoro #
G5110415
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
24 x 36
Sheet Height
36 in
Sheet Width
24 in

Details

Item
Wall Calendar
Refills
No
Style
Vertical: One Year per Page; Horizontal: One Year per Page
Color
Family: White; Sheet: White/Blue/Red
Format
Yearly
Features
Seasonal Availability, Julian Dates, Reversible
Product Type
Wall Calendar
Cover Color
White
Paper Color
White/Blue/Red
Calendar Term
12-Month (Jan-Dec)
Dated/Undated
Dated
Edition Year
2024
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Date Format
One Year per Page
Sheet Color
White/Blue/Red
Calendar Spread Format
One Year per Page
Academic Year
No
Julian Dates
Yes
Seasonal Availability
Yes
Reversible
Yes
Spread Format
Vertical: One Year per Page; Horizontal: One Year per Page

Description

  • Reversible: horizontal or vertical annual view.
  • Full-year calendar with open blocks featured on both sides.
  • Federal holidays clearly marked in red.
  • Border and print are red and blue with a bright white background.
  • Printed on high-quality, recycled paper containing post-consumer recycled material.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.