Zoro Homepage

32 x 48" Yearly Wall Calendar, Blue/Red

  • Mfr # AAGPM32628

  • Zoro # G9002935


product price: $35.19
/ea

Key Features

Style
Yearly
Refills
No
Color
Blue/Red
Sheet Size
32 in x 48 in
Format
12 Months Per Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGPM32628
Zoro #
G9002935
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
32 in x 48 in
Sheet Width
32 in
Sheet Height
48 in

Details

Item
Wall Calendar
Style
Yearly
Refills
No
Color
Blue/Red
Format
12 Months Per Page
Features
Holidays in Red Print, Wipe-Off Surface Erases with a Damp Cloth, Write-On
Calendar Term
12-Month (Jan-Dec)
Product Type
Wall Calendar
Cover Material
Laminate
Cover Color
White
Paper Color
White/Blue/Red
Date Format
One Year per Page
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable

Description

Wall Calendar,Yearly,32 x 48 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.