Zoro Homepage

Large Desk Calendar Refill, 4.5 x 8, White Sheets, 12-Month (Jan to Dec): 2025

  • Mfr # AAGE21050

  • Zoro # G9002883


product price: $20.25
/ea

Key Features

Style
Side: 2-Hole
Color
White Pages
Sheet Size
4 1/2 in x 8 in
Format
One Day per Two-Page Spread
Features
7 AM to 5:15 PM 15 Minute Appointment Ruling on Left Page, Base Sold Separately., Unruled Right Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGE21050
Zoro #
G9002883
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4 1/2 in x 8 in
Sheet Width
4 1/2 in
Sheet Height
8 in

Details

Item
Desk Pad Refill
Style
Side: 2-Hole
Color
White Pages
Format
One Day per Two-Page Spread
Features
7 AM to 5:15 PM 15 Minute Appointment Ruling on Left Page, Base Sold Separately., Unruled Right Page
Product Type
Desktop Calendar Refill
Calendar Term
12-Month (Jan-Dec)
Dated/Undated
Dated
For Use With
AT-A-GLANCEĀ® E21 Bookstyle Bases
Julian Dates
Yes
Binding Type
Hybrid Ring
Edition Year
2023
Calendar Reference Blocks
Past Month; Current Month; Future Month
Appointment Ruling
15-min, 7 AM to 5:15 PM w/Evening Activities (Mon-Fri)
Reversible
No
Sheet Color
White
Cover Color
White
Paper Color
White
Date Format
One Day per Two-Page Spread
Includes Julian Dates
Julian Dates Included
Refillable
Refillable

Description

Desk Calendar Refill, Daily, One Page Saturday, One Page Sunday, One Weekday per Two-Page Spread Format, Sheet Size 4-1/2 In. x 8 In., Color White Pages, Features 7 AM to 5:15 PM 15 Minute Appointment Ruling on Left Page, Unruled Right Page. Base Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.