This item is Discontinued.

At-A-Glance At-A-Glance AAG1565M905 11 x 8.5 in. Badge Medallion Weekly & Monthly Planner; Grey - Large AAG1565M905

This item is Discontinued.

At-A-Glance

At-A-Glance AAG1565M905 11 x 8.5 in. Badge Medallion Weekly & Monthly Planner; Grey - Large (Discontinued)

Mfr # AAG1565M905
Zoro # G503902259
UPC # 38576545724
Country of Origin China
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAG1565M905
Zoro #
G503902259
UPC #
38576545724
Country of Origin
China

Description

This At-A-Glance Badge Medallion Weekly Monthly Planner features a decorative cover and sets up your planning for the entire year. A rich gray cover with champagne gold foil medallion design is complemented by a gold date badge. Planner covers 13 months from January to January with Julian dates. High-quality paper features superior ink bleed resistance. One week per two-page spread has ruled planning space for each day, plus an area to jot down weekly goals and a notes section. Tick marks let you customize and plan for multiple activities. One month per two-page spread has unruled daily blocks, notes space, and past or future month reference calendars. Each month is tabbed in rotating colors. Special pages include a holiday list, 7 contacts, 6 notes, 3-year reference calendar and event calendar. Double-sided poly pocket stores loose sheets. Interior pages feature a clean font printed in a rotating complementary palette. Durable cover has gold twin-wire binding.

Features
  • High-quality paper features superior ink bleed resistance
  • Double-sided poly pocket stores loose sheets
  • Interior pages feature a clean font printed in a rotating complementary palette
  • Durable cover has gold twin-wire binding
Specifications
  • Color: Grey
  • Material: Paper
  • Binding Type: Twin-Wire
  • Measure: 11" x 8.5"
  • Size: Large
  • Country of Origin: Vietnam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.