Zoro Homepage
This item is Discontinued.
At-A-Glance At A Glance AAG7085505 At-A-GlanceWeekly Planner - Black AAG7085505

At A Glance AAG7085505 At-A-GlanceWeekly Planner - Black (Discontinued)

  • Mfr # AAG7085505
  • Zoro # G003771935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAG7085505
Zoro #
G003771935
UPC #
38576381261
Country of Origin
United States

Description

Features
  • 30% Post-consumer material
  • Ranges 12 months from January to December
  • 2-Page-per-week spreads with ruled vertical appointments
  • Julian dates past, current and 2 future months reference
Specifications
  • Color: Black
  • Double Page Layout: 1 Month
  • Start Month: January
  • End Month: December
  • Binding Type: Wire Bound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.