This item is Discontinued.

At-A-Glance At A Glance AAG7695005 QuickNotes Weekly & Monthly Appointment Book; Simulated Leather - Black AAG7695005

At A Glance AAG7695005 QuickNotes Weekly & Monthly Appointment Book; Simulated Leather - Black (Discontinued)

  • Mfr # AAG7695005
  • Zoro # G103950131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAG7695005
Zoro #
G103950131
UPC #
38576002265
Country of Origin
United States

Description

Features
  • 30% post-consumer material
  • Ranges 12 months from january to december, julian dates, storage pocket
  • 1-week-per-2-page spread, quarter-hourly appointment times from 8 am to 8:45 pm
  • Full tabbed month and notes section, 2 past and 6 future months reference
  • Simulated leather cover
Specifications
  • Color: Black
  • Date Format: Weekly & Monthly
  • Material: Simulated Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.