This item is Discontinued.

At-A-Glance At A Glance AAGG100017 Illustrators Monthly Paper Wall Calendar - Blue AAGG100017

At A Glance AAGG100017 Illustrators Monthly Paper Wall Calendar - Blue (Discontinued)

  • Mfr # AAGG100017
  • Zoro # G504045009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGG100017
Zoro #
G504045009
UPC #
38576242067
Country of Origin
United States

Description

Features
  • 30% Post-consumer material
  • Ranges 12 months from January to December
  • 1-Page-per-month format with unruled daily block
  • Wirebound wall calendar has a heavyweight, gray backboard frame and punched center hole
  • Julian dates past and future months reference
Specifications
  • Color: Blue
  • Material: Paper
  • Placement: Wall Mountable
  • Start Month: January
  • End Month: December
  • Binding Type: Wire Bound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.