Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
At-A-Glance At A Glance AAGG54550 7 x 8.75 in. Weekly Appointment Planner Refill - Black AAGG54550

At A Glance AAGG54550 7 x 8.75 in. Weekly Appointment Planner Refill - Black (Discontinued)

  • Mfr # AAGG54550
  • Zoro # G503902761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGG54550
Zoro #
G503902761
UPC #
38576241862
Country of Origin
United States

Description

Features
  • 0% Post-consumer material
  • Ranges 12 months from January to December
  • Refill for Weekly Planner
  • Weekly 1-week-per-2-page spread, Monthly Tabbed overview, Notes pages
  • Special 16-page information section, Julian dates, past, current and 2 future months reference
Specifications
  • Color: Black
  • Date Format: Monthly
  • Start Month: January
  • End Month: December
  • Binding Type: Wire Bound
  • Size: 7" x 8.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.