Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
At-A-Glance At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White AAGPM1228

At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White (Discontinued)

  • Mfr # AAGPM1228
  • Zoro # G003899868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGPM1228
Zoro #
G003899868
UPC #
38576244467
Country of Origin
United States

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Calendar is metalbound at top and bottom with hanging eyelet
  • Julian dates
  • Ranges 12 months from january to december
  • 30% post-consumer material
Specifications
  • Color: White
  • Material: Paper
  • Size: 24" x 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.