Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

At A Glance AAGPM31028 32 x 48 in. Vertical Wall Planner - Green

  • Mfr # AAGPM31028

  • Zoro # G503998009


product price: $48.47
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGPM31028
Zoro #
G503998009
UPC #
038576245563
Country of Origin
United States

Description

Features
  • Reversible write-on & wipe-off surface for all your planning needs
  • Side 1 is vertical dated, side 2 is notes space
  • Features bold, large, easy-to-read print on bright white background
  • Includes wet-erase marker
Specifications
  • Color: Green
  • Placement: Wall Mountable
  • Size: 32" x 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.