Zoro Homepage

At A Glance AAGPM5228 12 x 17 in. QuickNotes Wall Calendar - White

  • Mfr # AAGPM5228

  • Zoro # G504039183


product price: $44.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGPM5228
Zoro #
G504039183
UPC #
038576367265
Country of Origin
United States

Description

Features
  • 30% Post-consumer material
  • Ranges 12 months from January to December QuickNotes area
  • 1 Month per page with ruled daily blocks and shaded weekends Block
  • Julian dates past and future months reference federal holidays highlighted in red
  • Wirebound with hanging loop
Specifications
  • Color: White
  • Date Format: Yearly
  • Start Month: January
  • End Month: December
  • Size: 12" x 17"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.