At A Glance AAGSD38713 5 x 7.5 in. Daily Business Dairy 2019 Red

  • Mfr # AAGSD38713

  • Zoro # G603771809


product price:  $57.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAGSD38713
Zoro #
G603771809
UPC #
38576243668
Country of Origin
United States

Description

Features
  • Permanently record important information in this Standard Diary for lasting reference, great for legal notes, research data, personal memoirs and more
  • 12 month diary tracks a full calendar year from January - December. Julian dates. Diary is ruled and dated; one day per page. Provides a full page of notetaking space for each day
Specifications
  • Color: Red
  • Size: 5" x 7.5"
  • Academic Year: 2016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.