Zoro Homepage
This item is Discontinued.
At-A-Glance At-A-Glance AAGSK70000 22 x 17 in. Quick Notes Desk Pad AAGSK70000

At-A-Glance AAGSK70000 22 x 17 in. Quick Notes Desk Pad (Discontinued)

  • Mfr # AAGSK70000
  • Zoro # G003693244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGSK70000
Zoro #
G003693244
UPC #
38576240865
Country of Origin
United States

Description

Features
  • Desk pad includes a yellow highlighted section for notes
  • 13 month date range runs January - January and Julian dates are included
  • One month per page with ruled daily blocks keeps handwriting aligned. Each block measures 2 1/2" x 2 1/2".
  • The yellow highlighted QuickNotes section is included on each monthly page
  • Bonus page with future year reference is included for convenience
  • Desk pad has a durable backboard to ensure a sturdy writing surface
  • Pages are white with blue shaded weekend and federal holidays marked in red
  • Black, wide top binding keeps pages together
  • Eyelets allow desk pad to be used as a wall calendar and two, clear corners keeps pages flat
Specifications
  • Page Size: 17" x 22"
  • Ruling: Ruled Blocks
  • Style: Desk Pad
  • Format: Monthly
  • Month: Jan - Dec
  • Binding: Headband

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.