Zoro Homepage
This item is Discontinued.
At-A-Glance AT-A-GLANCE Pad Style Desk Calendar Refill, 5 x 8, 2022 E45850

AT-A-GLANCE Pad Style Desk Calendar Refill, 5 x 8, 2022 (Discontinued)

  • Mfr # E45850
  • Zoro # G108421278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E45850
Zoro #
G108421278
UPC #
38576017153
Country of Origin
United States

Dimensions

Sheet Size
Large
Width
5"
Height
8"

Details

Item
Calendar Refill
Refills
Yes
Color
White
Format
Daily
Paper Color
White
Features
Punched, Ruled, Reference Calendar, Year Date Indicator
Cover Material
Paper
Ink Color
Black
Appointment Time
7:00 AM to 4:30 PM - Half-hourly
Placement
Desk, Desktop

Description

Full-year reference calendar at top and past, current, and next month at bottom put the day in context. Start each day fresh with a tear-off calendar. One weekday per page with half-hour appointment rulings from 7 am to 4:30 pm, sat. And sun. Combined. Calendar base sold separately. features: size: 5 x 8 page color/theme: white appointment ruling: 30-min, 7 am to 4:30 pm, mon.-fri page format: one weekday per page,saturday/sunday combined on single page edition year: 2022 for use inat-a-glance e58 base with magnifying lens larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.