Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance QuickNotes Appointment Book Planner
- Mfr # 76-01-05
- Zoro # G6142005
product price:Â
$
38.89
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
8 in x 9-7/8 in
Format
One Week per Two-Page Spread; One Month per Page
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76-01-05
- Zoro #
- G6142005
- UPC #
- -
- Country of Origin
- Viet Nam
- Refills
- No
- Style
- Appointment Books
- Format
- One Week per Two-Page Spread; One Month per Page
- Cover Color
- Black
- Paper Color
- White
- Features
- Julian Dates, QuickNotes Section, Telephone/Address Pages
- Cover Material
- Synthetic Leather
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Item
- Planner
- Green Certification or Other Recognition
- SFI
- Refillable
- Not Refillable
- Recycled Content
- 30% Post-Consumer
- Product Type
- Planner
- Edition Year
- 2023
- Page Format
- One Week per Two-Page Spread; One Month per Page
- Calendar Term
- 12-Month (Jan-Dec)
- Appointment Ruling
- 60-min, 8 AM to 5 PM (Mon-Sun)
- Calendar Reference Blocks
- Past Month; Current Month; Four Future Months
- Binding Details
- Twin-Wire
- Dated/Undated
- Dated
- Binding Type
- Wire-O
- Includes Julian Dates
- Julian Dates Included
- Date Format
- One Month per Page, One Week per Two-Page Spread
- Color
- Black
Dimensions
- Sheet Size
- 8 in x 9-7/8 in
- Size (Bound-Side First)
- 10 x 8
- Sheet Height
- 10 in
- Sheet Width
- 8 in
- Fits Chest Size
- Julian Dates, QuickNotes Section, Telephone/Address Pages
Description
Large - Julian Dates - Weekly, Monthly - 12 Month - January 2027 to December 2027 - 8:00 AM to 5:00 PM - Hourly - 1 Week, 1 Month Double Page Layout - 8" x 10" Sheet Size - White Sheet - Wire Bound - Simulated Leather, Faux Leather - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.