AT-A-GLANCE Weekly Appointment Book, 11 x 8.25, Winestone, 2022-2023

  • Mfr # 7095050

  • Zoro # G005260703


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Style
Wire Bound
Format
Weekly
Cover Color
White
Width
8.8"
Cover Material
Simulated Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7095050
Zoro #
G005260703
UPC #
38576012950
Country of Origin
United States

Dimensions

Width
8.8"
Height
11.8"
Sheet Width
8 1/4"
Sheet Height
10 7/8"

Details

Style
Wire Bound
Format
Weekly
Cover Color
White
Item
Appointment Book
Cover Material
Simulated Leather
Features
Phone Directory, Reference Calendar, Address Directory, Appointment Schedule
Julian Dates
Yes

Description

One full column ruled for each weekday. Weekend column with saturday appointment times. May be used as a refill for plannerfolio large weekly appointment book. Size: 8 1/4 x 10 7/8; page color/theme: white; appointment ruling: 7 am to 5:30 pm sat.; 7 am to 8:45 pm mon.-fri.; edition year: 2022. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.