
AT-A-GLANCE Weekly Pocket Appt. Book, Telephone/Address Section, 6 x 3.5, Black, 2022
Mfr # G25000
Zoro # G708442666
product price:Â $43.59
/eaKey Features
Style
Wire Bound
Format
Weekly
Cover Color
Black
Cover Material
Faux Leather, Simulated Leather
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G25000
Zoro #
G708442666
UPC #
38576001251
Country of Origin
United States
Dimensions
Sheet Height
6"
Sheet Width
3 1/2"
Size Standard
Pocket
Details
Style
Wire Bound
Format
Weekly
Cover Color
Black
Cover Material
Faux Leather, Simulated Leather
Item
Appointment Book/Planner
Paper Color
White
Color
Black
Features
Tabbed, Year Date Indicator, Bleed Resistant Paper, Three-Year Calendar Reference, Ruled, Snag Resistant, Phone Directory, Address Directory
Ink Color
Blue
Julian Dates
Yes
Description
Blue ruled for contrast. Perfect for scheduling workweek appointments. Nonrefillable. Size: 3 3/4 x 6; page color/theme: white; appointment ruling: 8 am to 5 pm mon.-fri.; edition year: 2022. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.