Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Level Gauge, 55 Gal, 2" NPT, Plastic

  • Mfr # P-55-2

  • Zoro # G2730086


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Barrel
Drum Capacity
55 gal
Tank Depth
33 1/2 in
Connection Size
2 in NSP
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-55-2
Zoro #
G2730086
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
33 1/2 in
Connection Size
2 in NSP
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
For Container Depth
33 1/2 in

Details

Type
Barrel
Drum Capacity
55 gal
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Item
Chemical Level Gauge
Calibration Unit Material
Inner Glass, Outer Plastic
Float Material
HDPE
Rod Material
PEEK(TM) Plastic
Bushing Material
PVC
Rivet Material
PVC
Assembly Nut Material
PVC
Gasket Material
Viton
Window Material
Glass
Graduation Marks
1/8 Increments, Empty, Full, GALLONS, LITERS
Float Rod Material
PEEK
For Container Capacity
55 gal
Units of Measurement
Inches
Seal Material
Viton
For Container Type
Barrels
Housing Material
Plastic
Increment of Variation
1/4, 1/8, Gallons, Liters
Thread Type
NPS
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Chemical Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity 55 gal, For Container Depth 33 1/2 in, For Container Type Barrels, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8 Increments, Empty, Full, GALLONS, LITERS, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 2 in, Assembly Nut Material PVC, Bushing Material PVC, Float Rod Material PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.