Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Level Gauge, 55 Gallon, 3/4" NPT

  • Mfr # B-55-.75

  • Zoro # G1588395


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Type
Barrel
Drum Capacity
55 gal
Tank Depth
33 1/2 in
Connection Size
3/4 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-55-.75
Zoro #
G1588395
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
33 1/2 in
Connection Size
3/4 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
For Container Depth
33 1/2 in
Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr

Details

Type
Barrel
Drum Capacity
55 gal
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Float Material
HDPE
Bushing Material
Aluminum
Calibration Unit Material
Inner and Outer Plastic
Item
Level Gauge
Assembly Nut Material
HDPE
Rivet Material
Brass
Rod Material
Galvanized Steel
Gasket Material
Duro Nitrile
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Housing Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full, GALLONS, LITERS
Units of Measurement
Inches
Thread Type
NPT
Features
Minimal Upkeep, Quick Installation and Easy/Inexpensive Repair, Simple Mechanical Design Promotes Durability
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Thread Gender
Male
For Container Capacity
55 gal
Increment of Variation
1/4, 1/8, Gallons, Liters
Seal Material
Nitrile Rubber
For Container Type
Standing Barrels

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity 55 gal, For Container Depth 33 1/2 in, For Container Type Standing Barrels, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, GALLONS, LITERS, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 3/4 in, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.