Zoro Homepage

Black Telephone/Address Book, 4-7/8" x 8"

  • Mfr # 80-011-05

  • Zoro # G5175180


product price: $20.45
/ea

Key Features

Refills
No
Sheet Size
4.78 x 8
Cover Color
Black
Features
Tabbed, Phone Directory, Flexible, Non-refillable, Address Directory
Cover Material
Simulated Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-011-05
Zoro #
G5175180
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4.78 x 8

Details

Refills
No
Item
Telephone/Address Book,4-7/8"X8",Black
Cover Color
Black
Features
Tabbed, Phone Directory, Flexible, Non-refillable, Address Directory
Cover Material
Simulated Leather
Green Certification or Other Recognition
SFI
Color
Black
Weight
0.282 lbs
Number of Entries per Book/Pad
800
Number of Entries Per Page
8
Binding Type
Wirebound
Page Color
White

Description

Telephone/Address Book,4-7/8 In.X8 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.