Zoro Homepage

Calendar, No Cover, Monthly, Red/White

  • Mfr # PM2122826

  • Zoro # G715780331


product price: $18.89
/ea
Sold in multiples of 12 for $226.68

Key Features

Date Format
Monthly
Features
Unruled Daily Blocks, Reversible
Sheet Width
24 in
Product Type
Calendar
Calendar Term
12-Month (Jan-Dec)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2122826
Zoro #
G715780331
UPC #
038576399655
Country of Origin
China

Dimensions

Sheet Width
24 in
Sheet Height
36 in

Details

Date Format
Monthly
Features
Unruled Daily Blocks, Reversible
Product Type
Calendar
Calendar Term
12-Month (Jan-Dec)
Item
Calendar
Paper Color
Red/White
Includes Julian Dates
Julian Dates Included
Cover Color
No Cover
Sheet Material
Paper
Orientation
Horizontal, Vertical

Description

Item

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.