Chemical Level Gauge, HDPE, 0.75 in
- Mfr # P-55-.75
- Zoro # G1241712
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Type
Barrel
Drum Capacity
55 gal
Tank Depth
33 1/2 in
Connection Size
3/4 in NSP
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-55-.75
- Zoro #
- G1241712
- UPC #
- -
- Country of Origin
- United States
- Type
- Barrel
- Drum Capacity
- 55 gal
- Calibration Unit Increments
- Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
- Rivet Material
- PVC
- Float Material
- HDPE
- Calibration Unit Material
- Inner Glass, Outer Plastic
- Item
- Chemical Level Gauge
- Rod Material
- PEEK(TM) Plastic
- Assembly Nut Material
- PVC
- Bushing Material
- PVC
- Gasket Material
- Viton
- For Liquid Type
- Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
- For Container Capacity
- 55 gal
- Window Material
- Glass
- Thread Type
- NPS
- Increment of Variation
- 1/4, 1/8, Gallons, Liters
- For Container Type
- Barrels
- Seal Material
- Viton
- Graduation Marks
- 1/8 Increments, Empty, Full, GALLONS, LITERS
- Float Rod Material
- PEEK
- Units of Measurement
- Inches
- Housing Material
- Plastic
Dimensions
- Tank Depth
- 33 1/2 in
- Connection Size
- 3/4 in NSP
- Manufacturers Warranty Length
- 1 yr
- Extension Length
- 0 in
- Pipe Size
- 3/4 in
- Manufacturer Warranty Length
- 1 yr
- For Container Depth
- 33 1/2 in
Description
Chemical Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity 55 gal, For Container Depth 33 1/2 in, For Container Type Barrels, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8 Increments, Empty, Full, GALLONS, LITERS, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 3/4 in, Assembly Nut Material PVC, Bushing Material PVC, Float Rod Material PEEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.