This item is Discontinued.

At-A-Glance Contemporary Lite Monthly Planner, 11x9, Black Cover, 12-Month (Jan to Dec): 2023 7026XL05

This item is Discontinued.

At-A-Glance

Contemporary Lite Monthly Planner, 11x9, Black Cover, 12-Month (Jan to Dec): 2023 (Discontinued)

Mfr # 7026XL05
Zoro # G405672328
UPC # 38576257030
Country of Origin United States
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7026XL05
Zoro #
G405672328
UPC #
38576257030
Country of Origin
United States

Dimensions

Sheet Size
11 x 9

Details

Style
Wire-O
Format
One Month per Two-Page Spread
Cover Color
Silver
Item
Calendars and Planners
Color
Black
Paper Color
White/Black
Cover Material
Simulated Leather
Calendar Term
12-Month (Jan to Dec)
Dated/Undated
Dated
Edition Year
2023
Cover Theme
Contemporary Lite
Binding Details
Twin-Wire
Page Theme
Contemporary Lite Formatting

Description

Keep your plans clear and simple with a little help from an AT-A-GLANCE Contemporary Lite Monthly Planner. Monthly spreads with space for priorities allow you to keep track of what's important. Black planner features silver foil accents for a sleek, professional look. It covers a 12-month date range from January to December. High-quality paper features superior ink bleed resistance. One month per two-page spread with unruled daily blocks features a priorities section and past/future calendar references. Months are tabbed for easy navigation. Special pages enhance your organization and include four notes and a 3-year reference calendar. Ideal for transport, the flexible yet durable cover keeps its shape. Twin wire binding prevents snags and secures pages.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.