
Daily Reminder Business Diary, Jan-Dec, 1PPD, 5-3/4inx8-1/4in, Red
Mfr # SD389-13
Zoro # G808442245
product price: $91.65
/ea
Free Shipping & Returns
Key Features
Style
Case Bound
Format
Daily
Features
Ruled, Address Directory, Faint Ruling, Bleed Resistant, Phone Directory, Expense Tracking
Cover Color
Red
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD389-13
Zoro #
G808442245
UPC #
3857015142
Country of Origin
United States
Dimensions
Size Standard
Small
Sheet Height
8 1/4"
Sheet Width
5 3/4"
Details
Style
Case Bound
Format
Daily
Features
Ruled, Address Directory, Faint Ruling, Bleed Resistant, Phone Directory, Expense Tracking
Item
Diary
Cover Color
Red
Paper Color
White
Cover Material
Faux Leather, Vinyl
Planner/Diary Type
Business
Single Page Layout
1 Day
Ink Color
Black
Julian Dates
Yes
Description
keep your business or personal information safe and secure in this handsome daily business diary that was made to last. One-page-per-day format includes ruled daily entries with faint ruling, holidays and count of days/days remaining. Dated planning pages range 12 months from january to december. Nonrefillable diary also features a telephone/address section, monthly expense summary, and a moire vinyl hard cover. White pages are printed in red and black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.