DayMinder Monthly Planner with Notes Column, Ruled Blocks, 8.75 x 7, 12-Month (Jan to Dec): 2025

  • Mfr # G400-00

  • Zoro # G6141576


product price: $14.79
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
6-7/8 x 8-3/4 in
Format
One Month per Two-Page Spread
Paper Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G400-00
Zoro #
G6141576
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
6-7/8 x 8-3/4 in
Size (Bound-Side First)
8.75 x 7
Sheet Height
8 3/4 in
Sheet Width
7 in

Details

Refills
No
Style
Appointment Books
Format
One Month per Two-Page Spread
Paper Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Appointment Book/Personal Organizers
Cover Color
Black
Cover Material
Simulated Leather
Features
2017 Edition, Julian Dates, QuickNotes Section
Product Type
Planner
Separate Sections
Notes/Memos
Dated/Undated
Dated
Page Format
One Month per Two-Page Spread
Calendar Term
12-Month (Jan-Dec)
Edition Year
2023
Calendar Reference Blocks
Past Month; Current Month; Four Future Months
Binding Details
Twin-Wire: Flexible Cover
Binding Type
Wire-O
Refillable
Not Refillable
Date Format
One Month per Two-Page Spread
Includes Julian Dates
Julian Dates Included
Color
Black

Description

Planner,6-7/8 x 8-3/4",Simulated Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.