DayMinder Open-Schedule Weekly Appointment Book, 8.75 x 7, Black Cover, 12-Month (Jan to Dec): 2025

  • Mfr # G535-00

  • Zoro # G6141530


product price:  $20.89
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
6-7/8 x 8-3/4 in
Format
One Week per Two-Page Spread
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G535-00
Zoro #
G6141530
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
6-7/8 x 8-3/4 in
Sheet Height
8 3/4 in
Sheet Width
7 in

Details

Refills
No
Style
Appointment Books
Format
One Week per Two-Page Spread
Item
Appointment Book/Personal Organizers
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
2017 Edition, Julian Dates, Ruled Blocks
Cover Color
Black
Paper Color
White
Cover Material
Simulated Leather
Product Type
Planner
Date Format
One Week per Two-Page Spread
Includes Julian Dates
Julian Dates Included
Calendar Term
12-Month (Jan-Dec)
Refillable
Not Refillable
Color
Black

Description

Appointment Book,6-7/8 x 8-3/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.