Deluxe Three-Month Reference Wall Calendar, Horizontal, 24 x 12, 15-Month: Dec 2024 to Feb 2026

  • Mfr # AAGPM1428

  • Zoro # G9003005


product price:  $21.99
/ea

Key Features

Style
3 Month
Refills
No
Sheet Size
23 1/2 in x 12 in
Color
White
Format
Horizontal: One Quarter per Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAGPM1428
Zoro #
G9003005
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
23 1/2 in x 12 in
Sheet Width
12 in
Sheet Height
24 in

Details

Item
Wall Calendar
Style
3 Month
Refills
No
Color
White
Format
Horizontal: One Quarter per Page
Features
Federal Holidays Highlighted in Red, Horizontal Format, Large Numbers, Wire Loop for Easy Hanging
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Wall Calendar
Calendar Term
15-Month (Dec-Feb)
Binding Details
Twin-Wire
Hanger Style
Wire Loop
Dated/Undated
Dated
Binding Type
Wire-O
Edition Year
2022 to 2024
Cover Color
White
Paper Color
White
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Not Included
Date Format
One Quarter per Page

Description

Wall Calendar, 3 Month, Three Months Per Page Format, Sheet Size 23-1/2 In. x 12 In., Color White, 30 Percent Post Consumer Recycled Content, Non-Refillable, Features Large Numbers, Horizontal Format, Federal Holidays Highlighted in Red, Wire Loop for Easy Hanging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.