Zoro Homepage

Desk Calendar Base, 3-1/2" x 6", Black

  • Mfr # E17-00

  • Zoro # G6157619


product price: $24.79
/ea

Key Features

Sheet Size
3.5 x 6
Color
Black
Height
8 13/16 in
Width
7 5/8 in
Cover Material
Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17-00
Zoro #
G6157619
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
3.5 x 6
Height
8 13/16 in
Width
7 5/8 in
Overall Height
8 3/4 in
Overall Width
7 5/8 in
Compatible Sheet Height
6 in
Compatible Sheet Width
3 1/2 in

Details

Item
Calendar Bases
Color
Black
Cover Material
Molded Plastic
Features
#17 Calendar Base—Standard base fits most looseleaf calendar refills up to 3.5 x 6.
Material
Plastic
Accessory Type
Desk Calendar Base
Product Type
Desktop Planner Base

Description

Desk Calendar Base, Sheet Size 3-1/2 in x 6 in, Color Black, Height 8 13/16 in, Width 7 5/8 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.