Desk Calendar Recycled Refill, 3.5 x 6, White Sheets, 12-Month (Jan to Dec): 2025
Mfr # E717R-50
Zoro # G9768274
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Style
Side: 2-Hole
Color
White
Sheet Size
3.5 x 6
Format
One Day per Two-Page Spread
Features
Reference Calendar, Notes Area, Hole-punched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E717R-50
Zoro #
G9768274
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
3.5 x 6
Width
3.5"
Height
6"
Details
Item
Recycled Desk Calendar Refill,3 1/2x6
Style
Side: 2-Hole
Color
White
Format
One Day per Two-Page Spread
Features
Reference Calendar, Notes Area, Hole-punched
Weight
0.57 lbs
For Use With
AT-A-GLANCE® #17 Bookstyle Bases
Refill Type
Daily Planning Pages
Academic Year
No
Dated/Undated
Dated
Appointment Ruling
30-min, 7 AM to 5 PM (Mon-Fri)
Seasonal Availability
Yes
Julian Dates
Yes
Reversible
No
Edition Year
2023
Binding Type
Hybrid Ring
Calendar Term
12-Month (Jan to Dec)
Description
Recycled Desk Calendar Refill,3 1/2x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.